KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Label Printer, LabelWriter 450 Twin Turbo

DYMO| Zoro #: G1636196| Mfr #: 1757660

$254.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 6-5/8"
Item: Label Printer
Includes: Scale, Power Supply, USB Cable, Software, Users Guide CD ROM, Printed Quick Start Guide, Address Labels and Stamps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1636196 Mfr #: 1757660
Overall Width: 6-5/8"Item: Label Printer
Includes: Scale, Power Supply, USB Cable, Software, Users Guide CD ROM, Printed Quick Start Guide, Address Labels and StampsPrinthead: Thermal Transfer
Color: Black/GrayOverall Length: 11-3/4"
Overall Height: 9-7/8"Max. Lines of Print: 4
Material: PlasticStandards: USPS Approved
Country of Origin (subject to change): China

Description

Label Printer, Color Black/Gray, Material Plastic, Printhead Thermal Transfer, Max. Lines of Print 4, Overall Length 11-3/4 In., Overall Width 6-5/8 In., Overall Height 9-7/8 In., Standards USPS Approved, Includes Scale, Power Supply, USB Cable, Software, Users Guide CD ROM, Printed Quick Start Guide, Address Labels and Stamps

Reviews