BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Label Printer, LabelWriter 450 Duo, Thermal Transfer, 4 Lines

DYMO| Zoro #: G1082137| Mfr #: 1752267

$226.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 11-3/8"Overall Width: 5-1/2"Includes: USB, Cords, Cables, Software, Instructions and Starter Labels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082137 Mfr #: 1752267
Overall Length: 11-3/8"Overall Width: 5-1/2"
Includes: USB, Cords, Cables, Software, Instructions and Starter LabelsMax. Lines of Print: 4
Item: Label PrinterStandards: USPS Approved
Overall Height: 8-3/8"Material: Plastic
Color: black/silverPrinthead: Thermal Transfer
Country of Origin (subject to change): China

Description

Label Printer, Color Black/Silver, Material Plastic, Printhead Thermal Transfer, Max. Lines of Print 4, Overall Length 11-3/8 In., Overall Width 5-1/2 In., Overall Height 8-3/8 In., Standards USPS Approved, Includes USB, Cords, Cables, Software, Instructions and Starter Labels

Reviews