KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Label Cartridge, 18 ft. L, Black/White

DYMO| Zoro #: G1287422| Mfr #: 18483

$15.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Temp. Range: -0.4 Degrees to 248 Degrees F
Tape Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1287422 Mfr #: 18483
Width: 1/2"Temp. Range: -0.4 Degrees to 248 Degrees F
Tape Material: PolyesterItem: Label Tape Cartridge
For Use With: Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000, Rhino 3000, Rhino 1000Color: Black/White
Application: MultipurposeMax. Lines of Print: 2
Label Type: Indoor/OutdoorLength: 18 ft.
Adhesive: YesCountry of Origin (subject to change): Belgium

Description

Label Tape Cartridge, Black/White, Label Type Indoor/Outdoor, Tape Material Polyester, Width 1/2 In., Length 18 ft., For Use With Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000, Rhino 3000, Rhino 1000, Adhesive Yes, Max. Lines of Print 2, Temp. Range -0.4 Degrees to 248 Degrees F, Labels per Roll Continuous, Legend Color Black, Background Color White

Reviews