Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Rhino™ Label Cartridge, 18 ft. L, Black/White

  • Zoro #: G2604104
  • Mfr #: 18484

$15.62

  • Max. Lines of Print: 4
  • Temp. Range: -0.4 Degrees to 248 Degrees F
  • Adhesive: Yes
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Dymo #18484 Specifications

  • Zoro #: G2604104
  • Mfr #: 18484
Max. Lines of Print: 4 Temp. Range: -0.4 Degrees to 248 Degrees F
Adhesive: Yes Length: 18 ft.
Background Color: White Printer Series Compatability: Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000
Tape Format: Continuous Roll Labels per Roll: Continuous
Legend Color: black Application: Multipurpose
For Use With: Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000 Item: Label Tape Cartridge
Color: Black on White Width: 3/4"
Printer Series Compatibility: Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500 Label Type: Thermal Transfer, Heat-Shrink Tubes
Tape Material: Polyester Material: Permanent Polyester
Country of Origin (subject to change): Belgium

Description

Label cartridges are ideal for creating labels for just about any application. Here is some additional information about Dymo Label Tape Cartridge. Width: 3/4", Color: Black/White.

Reviews of Dymo #18484