Label Cartridge, Black/Clear, 18 ft. L

DYMO| Zoro #: G1713126| Mfr #: 18508

$12.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/8"
Color: Black/Clear
Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1713126 Mfr #: 18508
Width: 3/8"Color: Black/Clear
Adhesive: YesApplication: Multipurpose
Item: Label Tape CartridgeMax. Lines of Print: 2
Label Type: Indoor/OutdoorLength: 18 ft.
For Use With: Mfr. No. Rhino 1000, 15517, 15603, Rhino 3000, Rhino 3000, Rhino 6000, Rhino 6000, Rhino 6500Tape Material: Polyester
Temp. Range: -0.4 Degrees to 248 Degrees FCountry of Origin (subject to change): Belgium

Description

Label Tape, Overall Length 3 1/4 In, Overall Width 3 1/4 In, Overall Height 1 1/4 In, Tape Width 3/8 In, Tape Length 18 Ft, Black on Clear, Perm Poly Material, 2 Max Lines of Print, For Use With G1884696, 5AJ94, 5AJ97, G1921893, G2793621, G0850631, G1812142, G0607521

Reviews