Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/Blue

DYMO| Zoro #: G1802491| Mfr #: 45016

$12.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Temp. Range: -0.4 Degrees to 194 Degrees F
Tape Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802491 Mfr #: 45016
Width: 1/2"Temp. Range: -0.4 Degrees to 194 Degrees F
Tape Material: PolyesterItem: Label Tape Cartridge
For Use With: LMPC II, LM360D, LM350, LP350, LM260P, LM450, LM210D, LM120P, LM220P, LM155, LM150, LP250 and LabelWriter DUOColor: Black/Blue
Application: MultipurposeMax. Lines of Print: 2
Label Type: Indoor/OutdoorLength: 23 ft.
Adhesive: YesCountry of Origin (subject to change): Belgium

Description

Blue Tape/Black Print, D1 Cassette, Application Office Labeling, General Purpose Labeling, Flat Surfaces, For Use With 5AJ91, 5AJ93, 5AJ94, G2908647, 5AJ97, G1884696, G3440105, Supply Size 1/2 In x 23 Ft, Non-Embossing, Vinyl Material, Length 23 Ft, Blue Color, Max Lines of Print 2

Reviews