KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/Green

DYMO| Zoro #: G1601817| Mfr #: 45019

$12.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Temp. Range: -0.4 Degrees to 194 Degrees F
Tape Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601817 Mfr #: 45019
Width: 1/2"Temp. Range: -0.4 Degrees to 194 Degrees F
Tape Material: PolyesterItem: Label Tape Cartridge
For Use With: LMPC II, LM360D, LM350, LP350, LM260P, LM450, LM210D, LM120P, LM220P, LM155, LM150, LP250 and LabelWriter DUOColor: Black/Green
Application: MultipurposeLabel Type: Indoor/Outdoor
Length: 23 ft.Adhesive: Yes
Country of Origin (subject to change): Belgium

Description

Label Tape Cartridge, Black/Green, Label Type Indoor/Outdoor, Tape Material Polyester, Width 1/2 In., Length 23 ft., For Use With LMPC II, LM360D, LM350, LP350, LM260P, LM450, LM210D, LM120P, LM220P, LM155, LM150, LP250 and LabelWriter DUO, Adhesive Yes, Temp. Range -0.4 Degrees to 194 Degrees F, Labels per Roll Continuous, Legend Color Black, Background Color Blue

Reviews