Label, White, Paper, PK100

DYMO |Zoro #: G2122416|Mfr #: 30367

$24.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2122416 Mfr #: 30367
Adhesive: YesColor: White
Item: LabelLegend: Blank
Material: PaperCountry of Origin (subject to change): United States

Product Description

Stickers, Use With G1675046, Thermal Transfer Printhead, For Use With 2XZL8, 2XZL9, 2XZN1, Adhesive, N/a Standards, Includes Name Badge 1 Day Self Expiring Security Stickers, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.