Adhesive Label Tape Cartridge 1/2" x 23 ft., Red on White

DYMO| Zoro #: G1701953| Mfr #: 45015

$11.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1701953 Mfr #: 45015
Item: Label Tape CartridgeAdhesive: Yes
Label Type: Indoor/OutdoorLength: 23 ft.
Tape Material: PolyesterItem: Label Tape Cartridge
Color: Red on WhiteWidth: 1/2"
Temp. Range: -0.4 Degrees to 194 Degrees FCountry of Origin (subject to change): Belgium

Product Description

Labels, D1 Cartridge, Overall Length 15 In, Overall Width 14 In, Overall Height 8 1/4 In, Tape Width 1/2 In, Tape Length 23 Ft, Red on White, Thermal Transfer Printhead, For Use With G1048442, G1444931, G1512892, G1108782, 5AJ93, G2908647, Adhesive

Product Reviews

Save 15%. Sign up for Z-mail.