LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Adhesive Label Tape Cartridge 3/4" x 23 ft., Red on White

DYMO| Zoro #: G2383735| Mfr #: 45805

$16.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tape Material: Polyester
Temp. Range: -0.4 Degrees to 194 Degrees F
Item: Label Tape Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2383735 Mfr #: 45805
Tape Material: PolyesterTemp. Range: -0.4 Degrees to 194 Degrees F
Item: Label Tape CartridgeLabel Type: Indoor/Outdoor
Adhesive: YesApplication: Multipurpose
For Use With: LMPC II, LM360D, LM350, LP350, LM450, LM120P, LM220P and LabelWriter DUOWidth: 1/2"
Length: 23 ft.Color: Red on White
Country of Origin (subject to change): Belgium

Description

Labels, D1 Cartridge, Overall Length 20 3/8 In, Overall Width 14 In, Overall Height 8 1/8 In, Tape Width 3/4 In, Tape Length 23 Ft, Red on White, Thermal Transfer Printhead, For Use With G1048442, G1444931, G1512892, G1108782, 5AJ93, G2908647, Adhesive

Reviews