Labels, White/Red, 23 ft. L, 3/8 In. W

DYMO| Zoro #: G1328293| Mfr #: 40915

$11.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1328293 Mfr #: 40915
Adhesive: YesItem: Label Tape Cartridge
Length: 23 ft.Label Type: Indoor/Outdoor
Item: Label Tape CartridgeColor: Red on White
Tape Material: PolyesterWidth: 3/8"
Temp. Range: -0.4 Degrees to 194 Degrees FCountry of Origin (subject to change): Belgium

Product Description

Labels, D1 Cartridge, Overall Length 15 In, Overall Width 14 In, Overall Height 8 1/4 In, Tape Width 3/8 In, Tape Length 23 Ft, Red on White, Thermal Transfer Printhead, For Use With G1048442, G1444931, G1512892, G1108782, 5AJ93, G2908647, Adhesive

Product Reviews

Save 15%. Sign up for Z-mail.