Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Printer Label, 1-1/8" W, 3-1/2" L

  • Zoro #: G3465402
  • Mfr #: 30320
$15.04
  • Item: Printer Label
  • Includes: 260 Labels per Roll
  • Application: Address Label
See full product details
Orders over $75 ship free.

Dymo #30320 Specifications

  • Zoro #: G3465402
  • Mfr #: 30320
  • Item: Printer Label
  • Includes: 260 Labels per Roll
  • Application: Address Label
  • Width: 1-1/8"
  • Background Color: White
  • Legend: No Legend
  • Adhesive: Yes
  • Printer Series Compatibility: DYMO 69110 LabelWriter 400 Turbo, DYMO LabelWriter Twin Turbo, Dymo 69270 Twin Turbo Desktop Mailing Solution
  • Labels per Roll: 260
  • Tape Format: Die Cut - Tag
  • Height: 3-1/2"
  • Color: White
  • Material: Paper
  • Length: 3-1/2"
  • For Use With: Mfr. No. 69110, 69115, 69270
  • For Print Method: Direct Thermal
  • Rolls per Case: 1
  • Core Dia.: 1 in
  • Label Color: White
  • Label Width: 1 1/8 in
  • Label Height: 3 1/2 in
  • Printer Compatibility: Desk Top Label Printer
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desk Top Label Printer, Label Width 1 1/8 in, Label Height 3 1/2 in, Label Color White, Core Dia. 1 in, Labels per Roll 260, Rolls per Case 1

Reviews of Dymo #30320