Red Tape, Black/Red, 23 ft. L, 3/4 In. W

DYMO| Zoro #: G1520373| Mfr #: 45807

$16.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1520373 Mfr #: 45807
Adhesive: YesItem: Label Tape Cartridge
Length: 23 ft.Label Type: Indoor/Outdoor
Item: Label Tape CartridgeColor: Black/Red
Max. Lines of Print: 4Tape Material: Vinyl
Width: 3/4"Country of Origin (subject to change): Belgium

Product Description

Red Tape/Black Print, D1 Cassette, Application Office Labeling, General Purpose Labeling, Flat Surfaces, For Use With 5AJ91, 5AJ93, 5AJ94, G2908647, 5AJ97, G1884696, G3440105, Supply Size 3/4 In x 23 Ft, Non-Embossing, Vinyl Material, Length 23 Ft, Red Color, Max Lines of Print 4

Product Reviews

Save 15%. Sign up for Z-mail.