Dymo
2 5/16" x 4" Black on White Shipping Label Roll
Mfr # 30256
Zoro # G1156741
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on White
- Height 2-5/16"
- Material Paper
- Label Width 4 in
- Width 4
Explore More Products
- DYMO Label, Ship, 4X6, Labelwriter 20PK DYM1744907
- DYMO Label, Shpg, Hicap, We, 300L/Rl DYM30256
- DYMO Label, Add, Hicap, 260Rl, 2Rl Pk DYM30320
- DYMO LabelWriter White Shipping Labels, 4x6", 220 Labels 1744907
- DYMO Label, Lw, 1-1/8""X3.5"", 12X350 Pk DYM2050768
- DYMO Label, Shpg/Pc Pstg, We, 220Rl Pk DYM30323
- DYMO LabelWriter Address Labels, White DYM30252
- DYMO LABELWRITER SHIPPING LABELS, 2.12in X 4in, WHITE, 220 LABELS/ROLL 30573
- DYMO Label, Lw, 3/4"" X 2"", 6 X500 Pk DYM2050766
- AVERY Label, Lsr, Shippng, 2X4,1000 1000PK AVE5163
- TAPE LOGIC Tape Logic® Pictogram Labels, "Environment, 2" x 2", Red/White/Black, 500/Roll DL4247
- Dymo Shipping Labels