Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Adhesive Label Tape Cartridge 3/4" x 23 ft., Black/Clear

DYMO| Zoro #: G2387287| Mfr #: 45800

$16.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tape Material: Polyester
Temp. Range: -0.4 Degrees to 194 Degrees F
Item: Label Tape Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2387287 Mfr #: 45800
Tape Material: PolyesterTemp. Range: -0.4 Degrees to 194 Degrees F
Item: Label Tape CartridgeLabel Type: Indoor/Outdoor
Adhesive: YesApplication: Multipurpose
For Use With: LMPC II, LM360D, LM350, LP350, LM450, LM120P, LM220P and LabelWriter DUOWidth: 1/2"
Length: 23 ft.Color: Black/Clear
Country of Origin (subject to change): Belgium

Description

Label Tape Cartridge, Black/Clear, Label Type Indoor/Outdoor, Tape Material Polyester, Width 3/4 In., Length 23 ft., For Use With LMPC II, LM360D, LM350, LP350, LM450, LM120P, LM220P and LabelWriter DUO, Adhesive Yes, Temp. Range -0.4 Degrees to 194 Degrees F

Reviews