JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/White

DYMO| Zoro #: G0157577| Mfr #: 45013

$12.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0157577 Mfr #: 45013
Label Type: Indoor/OutdoorItem: Label Tape Cartridge
Adhesive: YesLength: 23 ft.
Tape Material: PolyesterItem: Label Tape Cartridge
Color: Black/WhiteWidth: 1/2"
Temp. Range: -0.4 Degrees to 194 Degrees FCountry of Origin (subject to change): Belgium

Product Description

Label Tape Cartridge, Black/White, Label Type Indoor/Outdoor, Tape Material Polyester, Width 1/2 In., Length 23 ft., For Use With LMPC II, LM360D, LM350, LP350, LM260P, LM450, LM210D, LM120P, LM220P, LM155, LM150, LP250 and LabelWriter DUO, Adhesive Yes, Temp. Range -0.4 Degrees to 194 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.