3/8" x 10 ft. Adhesive Label Tape Roll, Blue

DYMO| Zoro #: G0155766| Mfr #: 520106

$1.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue
Tape Material: Vinyl
For Use With: Mfr. No. 154000, Rhino M1011
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0155766 Mfr #: 520106
Color: BlueTape Material: Vinyl
For Use With: Mfr. No. 154000, Rhino M1011Label Type: Indoor/Outdoor
Max. Lines of Print: 1Width: 3/8"
Item: TapeLength: 23 ft.
Application: MultipurposeAdhesive: Yes
Country of Origin (subject to change): China

Description

Tape, Blue, Label Type Indoor/Outdoor, Tape Material Vinyl, Width 3/8 In., Length 23 ft., For Use With Mfr. No. 154000, Rhino M1011, Adhesive Yes, Max. Lines of Print 1, Labels per Roll Continuous, Legend Color Black, Background Color Clear

Reviews