Tape, White/Black, 23 ft. L, 1/2 In. W

DYMO| Zoro #: G0921995| Mfr #: 45021

$12.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0921995 Mfr #: 45021
Adhesive: YesItem: Label Tape Cartridge
Length: 23 ft.Label Type: Indoor/Outdoor
Item: Label Tape CartridgeColor: White/Black
Tape Material: PolyesterWidth: 1/2"
Temp. Range: -0.4 Degrees to 194 Degrees FCountry of Origin (subject to change): Belgium

Product Description

Label Tape Cartridge, White/Black, Label Type Indoor/Outdoor, Tape Material Polyester, Width 1/2 In., Length 23 ft., For Use With LMPC II, LM360D, LM350, LP350, LM260P, LM450, LM210D, LM120P, LM220P, LM155, LM150, LP250 and LabelWriter DUO, Adhesive Yes, Temp. Range -0.4 Degrees to 194 Degrees F

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.