Skip to Main Content
customer-service Help
Dyna-Glo

Barrel Grill, Cover, Chrc, 20.9x50.8x57"

Dyna-Glo Barrel Grill, Cover, Chrc, 20.9x50.8x57" DG675CBC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$46.80
  • Item: Barrel Grill,Cover,Chrc,20.9X50.8X57"
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $46.80

Dyna-Glo #DG675CBC Specifications

  • Item: Barrel Grill,Cover,Chrc,20.9X50.8X57"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Provide year-round protection for your grill, with this Dyna-Glo Premium BBQ Cover. Made with water resistant, heavy-duty PVC shell and 600 Denier polyester lining to withstand harsh elements. Double-stitched seams provide additional strength and durability to help prolong the life of the cover. This cover also features durable nylon side handles for easily removing or handling the cover before and after use; Hook and loop fastener adjustment straps for a customized fit and mesh side vents that provide much needed airflow for keeping the grill moisture free. Cover dimensions: 50.79"W x 20.9"D x 39.76"H (129 x 53.08 x 100.99cm). Fits charcoal grills with smoke stack (left side) and assembled dimensions of up to 51.8" W x 34.5"D x 60.0"H (131.57"W x 87.6"D x 152.4"H cm). Features: For use with Dyna-Glo grill models DGSS675CB and DGSS675CB-D - Fits charcoal grills with smoke stack (left side) and assembled dimensions of up to 75.35" W x 34.5"D x 60.0"H (191.4 x 87.6 x 152.4cm)

Restrictions and Compliance

Reviews of Dyna-Glo #DG675CBC