Skip to Main Content
customer-service Help
Dyna-Glo

Dyna Wll Htr 10K Btu

Dyna-Glo Dyna Wll Htr 10K Btu IBF10PMDG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$182.45
  • Country of Origin (subject to change): China
See full product details
Out of Stock
Total: $182.45

Dyna-Glo #IBF10PMDG Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dyna-Glo wall heaters are the ideal choice for safe     indoor supplemental heating. This state-of-the-art vent free technology does not require a flue or chimney. These heaters are great for use in icehouse or lodge. Since these heaters do not require electricity to operate     they make an excellent choice for everyday heating     and emergency situations when the power goes out. Using blue flame heating technology     heat is distributed similar to your central home heating system. This Blue Flame Icehouse Heater burns with 99.9% efficiency     and operates on Propane only. Not for sale in California or Canada. Check your local regulations on installation restrictions and requirements. Propane use requires 20 or 40-lb. tank (not included) with included 10 ft. propane hose and regulator. DEPENDABLE - Ideal for daily supplemental or emergency use     such as power outages. ECONOMICAL - Cut heating bills by warming only occupied areas. COMFORT – Manually adjust the heat setting to your desired temperature. SAFE - Built-in oxygen depletion sensor (ODS) immediately shuts down the heater if carbon monoxide or lack of oxygen is detected. CONVENIENT – One continuous press of the battery assisted igniter makes ignition quick & effortless. VERSATILE - Includes all the necessary hardware & bracket for wall mounting. UPGRADEABLE - Separately sold optional Wall Heater Fan (WHF100) distributes heat in a quiet     yet powerful way.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Dyna-Glo #IBF10PMDG