Skip to Main Content
customer-service Help
Dyna-Glo

Kerosene Forced Air Heater, 70,000 BtuH, 1,750 sq ft Heat Area

Dyna-Glo Kerosene Forced Air Heater,  70,000 BtuH,  1,750 sq ft Heat Area SF70DGD
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$307.95
  • Promotion Restriction: Not eligible for promotion
  • Item: Portable Oil and Kerosene Torpedo Heater
  • BtuH Output: 70,000
See full product details
This item ships free.
Total: $307.95

Dyna-Glo #SF70DGD Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Portable Oil and Kerosene Torpedo Heater
  • BtuH Output: 70,000
  • Tank Capacity: 4 gal
  • Fuel Consumption: 0.52 gph
  • Voltage: 120VAC
  • Heating Area: 1,750 sq ft
  • Hours on One Filling: 8 hr
  • Heater Voltage: 120V AC
  • Amps AC: 1.5 A
  • Standards: CSA
  • Features: Easy Lift Carrying Handle, 8 hr Heating,Uses Natural Gas for Combustion and Electricity to Operate the Motor and Fan
  • Length: 13 9/64 in
  • Cord Length: 2 3/8 in
  • Built-In Thermostat: No
  • Manufacturers Warranty Length: 1 yr
  • Height: 34 5/8 in
  • Safety Features: Overheat Protection, Flame-Out Sensor
  • Includes: Dual Source Power Cord
  • Hz: 60
  • Width: 25 15/32 in
  • Fuel Type: #1 Diesel, #1 Fuel Oil, K1 Kerosene
  • NEMA Plug Configuration: 5-15R
  • Heating Method: Radiant
  • LED Diagnostics Included: No
  • Product Type: Direct-Fired Portable Oil & Kerosene Radiant Torpedo Heaters
  • Digital Temperature Readout Included: No
  • Firing Type: Direct-Fired
  • Thermal Overheat Protection: Automatic Reset
  • Frequency: 60 Hz
  • Ignition Type: Interrupted Spark
  • Flame-Out Sensor Included: Yes
  • Tank Capacity/Hours on One Filling: 4 gal/8 hr
  • Automatic Safety Shut-Off Included: Yes
  • Overall Depth: 25 1/2 in
  • Overall Length: 25 7/16 in
  • Power Failure Indicator Included: Yes
  • Heating Capacity Output: 70,000 BtuH
  • Amperage: 1.5 A
  • Fuel Gauge Included: Yes
  • Thermostat Included: No
  • Ignition Power Source: Electric
  • Overall Height: 22 11/16 in
  • On/Off Switch Included: Yes
  • Portability: Handheld Portable
  • Built-In Air Pressure Gauge Included: No
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Product Type Direct-Fired Portable Oil & Kerosene Radiant Torpedo Heaters, Portability Handheld Portable, Heating Capacity Output 70,000 BtuH, Heating Area 1,750 sq ft, Tank Capacity 4 gal, Hours on One Filling 8 hr, Ignition Type Interrupted Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included No, LED Diagnostics Included No, Built-In Air Pressure Gauge Included No

Restrictions and Compliance

Hazardous material

Reviews of Dyna-Glo #SF70DGD