Windshield Wiper Arm

DYNA| Zoro #: G2010005| Mfr #: 201510N

$29.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2010005 Mfr #: 201510N
Tube Inside Dia. (In.): -Item: Wiper Arm
Arm Type: RadialMaterial: Metal
Application: Truck, Con/Ag, RV, Marine, BusType: Radial Wet
Standards: DIN 72 783/DIN 72 801Size (In.): 18"
Country of Origin (subject to change): Brazil

Product Description

Windshield Wiper Arm, Wet Radial, Size 18 In, For Use With G1299234, Includes Instructions, Case Quantity 30

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.