Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Wiper Arm, Dry Radial, 18 In Size

DYNA | Zoro #: G0922661 | Mfr #: 201560GRA

$ 15.99 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Tube Inside Dia. (In.): -
  • Standards: DIN 72 783/DIN 72 786
  • Application: Truck, Con/Ag, RV, Marine, Bus
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dyna #201560GRA Specifications

Zoro #: G0922661 Mfr #: 201560GRA
Tube Inside Dia. (In.): - Standards: DIN 72 783/DIN 72 786
Application: Truck, Con/Ag, RV, Marine, Bus Item: Wiper Arm
Package Quantity: 1 Includes: Hardware
Size (In.): 18" Type: Radial Dry
Center to Center Length (In.): - Arm Type: Radial
For Use With: ISO Double Flat Pivot Shaft Material: metal
Country of Origin (subject to change): Brazil

Description

Along with our windshield wipers we wiper fluids and cleaners needed for a smooth operation. Here are some important details for Dyna Wiper Arm. Material: metal, Application: Truck, Con/Ag, RV, Marine, Bus, For Use With: ISO Double Flat Pivot Shaft.

Reviews