JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Wiper Blade

DYNA| Zoro #: G1299234| Mfr #: 13420

$8.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1299234 Mfr #: 13420
Standards: SAEJ903Type: Heavy Duty
Material: MetalItem: Wiper Blade
Application: Truck, Con/Ag, RV, Marine, BusSize (In.): 20"
Country of Origin (subject to change): Brazil

Product Description

Wiper Blade, OEM, Heavy Duty, Size 20 In, For Use With 2FBN3, G1620455, Includes Adapter/Instructions, Case Quantity 90

Product Reviews

Save 15%. Sign up for Z-mail.