Wiper Blade, Heavy Duty, 28 In Size

DYNA| Zoro #: G0363535| Mfr #: 74-28

$27.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0363535 Mfr #: 74-28
Tube Inside Dia. (In.): -Material: Metal
Item: Wiper BladeType: Heavy Duty
Standards: SAEJ903Center to Center Length (In.): -
Size (In.): 28"Includes: 12" x 4", 9" x 3" Hook Adapter
For Use With: Large Hook Mount 12" x 4" Wiper ArmCountry of Origin (subject to change): Brazil

Product Description

Wiper Blade, Heavy Duty, Arm Type 12x4 Hook, Size 28 In, Metal Material, Application RV

Product Reviews

Save 15%. Sign up for Z-mail.