Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Pencil Grinder, General, 60,000 rpm

  • Zoro #: G3595654
  • Mfr #: 51700
Dynabrade Air Pencil Grinder, General, 60,000 rpm 51700
Dynabrade Air Pencil Grinder, General, 60,000 rpm 51700
Dynabrade Air Pencil Grinder, General, 60,000 rpm 51700
$415.65
  • Housing Material: Aluminum
  • Hose Length: 60 in
  • Throttle: Twist
See full product details
This item ships free.

Dynabrade #51700 Specifications

  • Zoro #: G3595654
  • Mfr #: 51700
Housing Material: Aluminum Hose Length: 60 in
Throttle: Twist Item: Air Pencil Grinder
Duty: General Tool Weight: 0.6 lb
Handle Material: Non-Slip Rubber Includes: High-Quality Flexible Air Hose
Bearings: Ball Exhaust Type: Rear
Variable Speed: No Grinder Type: Straight
Required Pressure: 90 psi CFM @ Full Load: 8.0
Overall Length: 5 1/4 in Min. Hose Size: 1/4 in
HP: 0.1 hp Free Speed: 60,000 RPM
Collet Capacity: 1/8 in Average CFM @ 15 Second Run Time: 2.0
Air Inlet: 1/4 in NPT Collet: 1/8"
Whip Hose I.D.: 1/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Pencil Grinder, General, Free Speed 60,000 RPM, Average CFM @ 15 Second Run Time 2.0, 8.0 CFM @ Full Load, 0.1 hp HP, Rear Exhaust Type, Twist Throttle, Variable Speed No, Min. Hose Size 1/4 in, Whip Hose I.D. 1/4 in, Hose Length 60 in, Air Inlet 1/4 in NPT, Overall Length 5 1/4 in, Collet Capacity 1/8 in, Required Pressure 90 psi, Ball Bearings, Aluminum Housing Material, Tool Weight 0.6 lb

Reviews of Dynabrade #51700