
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57925
Zoro #
G1155920
UPC #
-
Country of Origin
United States
Dimensions
Pad Size
4"W x 4-1/2"L
Overall Length
5"
Wheel Dia.
3/32"
Min Hose Size
1/4"
Details
Item
Dynabug Model T Orbital Sander
Free Speed
20,000 rpm
Includes
Mfr. No. 56244 Vinyl Face Pad
Application
Ideal For Fine Finishes
Description
Dynabug Inmodel Tin Orbital Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.