Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Offset Die Grinder .7 Hp 7 Degree

  • Zoro #: G0604147
  • Mfr #: 52242
$461.55
  • HP: 0.7 HP
  • Includes: Fits Optional 1/8", 3/8", 8mm
  • Overall Length: 6"
See full product details
This item ships free.

Dynabrade #52242 Specifications

  • Zoro #: G0604147
  • Mfr #: 52242
HP: 0.7 HP Includes: Fits Optional 1/8", 3/8", 8mm
Overall Length: 6" Item: Offset Die Grinder .7 Hp 7 Degree
Collet: 1/4" and 6mm Air Inlet: 1/4" npt
Free Speed: 20,000 rpm Min. Hose Size: 3/8"
Grinder Type: 7 Degree Offset Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Offset Die Grinder .7 Hp 7 Degree

Reviews of Dynabrade #52242