Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pencil Grinder, General, 60,000 rpm

  • Zoro #: G7094245
  • Mfr #: 52850
Dynabrade Pencil Grinder, General, 60,000 rpm 52850
Dynabrade Pencil Grinder, General, 60,000 rpm 52850
Dynabrade Pencil Grinder, General, 60,000 rpm 52850
$516.80
  • Item: Pencil Grinder
  • Duty: General
  • HP: 0.1 hp
See full product details
This item ships free.

Dynabrade #52850 Specifications

  • Zoro #: G7094245
  • Mfr #: 52850
Item: Pencil Grinder Duty: General
HP: 0.1 hp Hose Length: 5 in
Min. Hose Size: 1/4 in Whip Hose I.D.: 1/4 in
Bearings: Large Precision Overall Length: 4 1/2 in
Throttle: Air Regulator Collet Capacity: 1/8 in
Collet: 1/4" Grinder Type: Straight
CFM @ Full Load: 0.9 Free Speed: 60,000 RPM
Variable Speed: Yes Required Pressure: 90 psig
Tool Weight: 0.7 lb Average CFM @ 15 Second Run Time: 0.86
Air Inlet: 1/4 in NPT Exhaust Type: Rear
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pencil Grinder, General, Free Speed 60,000 RPM, Average CFM @ 15 Second Run Time 0.86, 0.9 CFM @ Full Load, 0.1 hp HP, Rear Exhaust Type, Variable Speed Yes, Min. Hose Size 1/4 in, Whip Hose I.D. 1/4 in, Hose Length 5 in, Air Inlet 1/4 in NPT, Overall Length 4 1/2 in, Collet Capacity 1/8 in, Required Pressure 90 psig, Large Precision Bearings, Tool Weight 0.7 lb

Reviews of Dynabrade #52850