Dynafor

Load Indicator, Wireless, 1000 lb.

Dynafor Load Indicator, Wireless, 1000 lb. LLX1 .5T
Hover or click to zoom Tap to zoom
Key Features
  • Item - Crane Scales and Dynamometers: Load Indicator
  • Capacity: 1,000 lb
  • Scale Display: LCD
  • Remote Control/Display: Wireless Remote Control
  • Weighing Units: daN, kg, kN, lb, metric ton, ton
  • Scale Accuracy: +/-0.2%
  • Scale Graduations: 0.2kg/0.5 lb
  • Standards: ISO 376
See full product details
$2,017.64

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Dynafor #LLX1 .5T Specifications

  • Item - Crane Scales and Dynamometers: Load Indicator
  • Capacity: 1,000 lb
  • Scale Display: LCD
  • Remote Control/Display: Wireless Remote Control
  • Weighing Units: daN, kg, kN, lb, metric ton, ton
  • Scale Accuracy: +/-0.2%
  • Scale Graduations: 0.2kg/0.5 lb
  • Standards: ISO 376
  • Digital/Mechanical: Digital
  • Scale Readability: 0.2kg/0.5 lb.
  • Accuracy: +/- 0.2%
  • Item: Load Indicator
  • Finish: Anodized Black Aluminum
  • Material: Aluminum
  • Overall Length: 1 7/8 in
  • Power Source: (3) AA Batteries
  • Housing Material: Aluminum
  • Overall Width: 3 5/8 in
  • Includes: Manual, Certificate Loadcell and Battery
  • Temp. Range: -4 Degrees to 104 Degrees F
  • Display: LCD
  • Corded/Wireless: Wireless
  • Overall Height: 8 7/8 in
  • Country of Origin (subject to change): France

Description

Load Indicator, Capacity 1,000 lb, Wireless Remote Control, Scale Accuracy +/-0.2 Percent, LCD Scale Display, Housing Material Aluminum, Scale Graduations 0.2kg/0.5 lb, Weighing Units daN, kg, kN, lb, metric ton, ton, Overall Height 8 7/8 in, Temp. Range -4 Degrees to 104 Degrees F, Power Source (3) AA Batteries, Finish Anodized Black Aluminum, Includes Manual, Certificate Loadcell and Battery, Digital/Mechanical Digital, Overall Length 1 7/8 in, Overall Width 3 5/8 in, Standards ISO 376

Reviews of Dynafor #LLX1 .5T

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.