Dynaform

3/4"-10 Vinyl Ester Resin Plain Finish Square Nut - Regular

Dynaform 3/4"-10 Vinyl Ester Resin Plain Finish Square Nut - Regular 874330
Hover or click to zoom Tap to zoom
  • System of Measurement: Inch
  • Nut Style: Square Nut - Regular
  • Basic Material: Vinyl Ester Resin
  • Fastener Finish: Plain
  • Fastener Thread Direction: Right Hand
  • Item: Square Nut
  • Fastener Thread Type: UNC (Coarse)
  • Width Across Flats: 3/4 in
See full product details
$6.93

Subtotal: $6.93

Dynaform #874330 Specifications

  • System of Measurement: Inch
  • Dia./Thread Size: 3/4"-10
  • Nut Style: Square Nut - Regular
  • Basic Material: Vinyl Ester Resin
  • Fastener Finish: Plain
  • Fastener Thread Direction: Right Hand
  • Item: Square Nut
  • Fastener Thread Type: UNC (Coarse)
  • Width Across Flats: 3/4 in
  • Finish: Plain
  • Rockwell Hardness: -
  • Material Type: Plastic
  • Pack Size: Small Pack
  • Thread Direction: Right Hand
  • Material Grade/Class: Not Graded
  • Finish Type: Plain
  • Thread Size: 3/4"-10
  • Material: Vinyl Ester Resin
  • Thread Type: Coarse
  • Bolt Compatibility: Grade 2
  • Square Width: 3/4 in
  • Country of Origin (subject to change): France

Description

Square Nut, Material Grade/Class Not Graded, Material Vinyl Ester Resin, Finish Plain, Thread Size 3/4 In.-10, Square Width 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness -, Thread Type Coarse

Reviews of Dynaform #874330

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.