KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle, ISOFR, Gray, 1/2 In T, 4 In Leg, 10 Ft

DYNAFORM| Zoro #: G2402985| Mfr #: 870570

$260.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Smooth
Color: Dark Gray
Leg Length: 4" x 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2402985 Mfr #: 870570
Finish: SmoothColor: Dark Gray
Leg Length: 4" x 4"Thickness Tolerance: +/-0.010"
Tensile Strength: 30,000 psiLeg Length Tolerance: +/-0.094"
Length: 10 ft.Corners: Square
Material: Isopthalic Polyester Fire Retardant Resin (ISOFR) FiberglassMax. Temp.: 150 Degrees F
Thickness: 1/2"Item: Angle Stock
Length Tolerance: +/-0.094"Min. Temp. Rating: -100 Degrees F
Angle: 90 DegreesCountry of Origin (subject to change): Multiple

Description

Angle Stock, Angle 90 Degrees , Square Corners, Isopthalic Polyester Fire Retardant Resin (ISOFR) Fiberglass, Smooth Finish, Dark Gray Color, Thickness 1/2 In., Leg Length 4 In. x 4 In., Length 10 ft., Thickness Tolerance +/-0.010 In., Leg Length Tolerance +/-0.094 In., Length Tolerance +/-0.094 In., Min. Temp. Rating -100 Degrees F, Max. Temp. 150 Degrees F, Tensile Strength 30,000 psi

Reviews