KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle, ISOFR, Gray, 1/2 In Th, 6 In Leg, 5 Ft, Min. Qty 4

DYNAFORM| Zoro #: G2432866| Mfr #: 870490

$168.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Dark Gray
Finish: Smooth
Leg Length: 6 x 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432866 Mfr #: 870490
Color: Dark GrayFinish: Smooth
Leg Length: 6 x 6"Min. Temp. Rating: -100 Degrees F
Tensile Strength: 30,000 psiCorners: Square
Material: Isopthalic Polyester Fire Retardant Resin (ISOFR) FiberglassLength Tolerance: +/- 0.1875"
Angle: 90 DegreesThickness Tolerance: +/-0.010"
Length: 5 ft.Thickness: 1/2"
Leg Length Tolerance: +/-0.094"Max. Temp.: 150 Degrees F
Item: Angle StockCountry of Origin (subject to change): Multiple

Description

Angle Stock, Angle 90 Degrees , Square Corners, Isopthalic Polyester Fire Retardant Resin (ISOFR) Fiberglass, Smooth Finish, Dark Gray Color, Thickness 1/2 In., Leg Length 6 x 6 In., Length 5 ft., Thickness Tolerance +/-0.010 In., Leg Length Tolerance +/-0.094 In., Length Tolerance +/- 0.1875 In., Min. Temp. Rating -100 Degrees F, Max. Temp. 150 Degrees F, Tensile Strength 30,000 psi

Reviews