Dynaform

Hex Nut, 3/4-10, Isoplast, Plain

Dynaform Hex Nut, 3/4-10, Isoplast, Plain 874370
Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Nut Style: Flange Nut
  • Basic Material: Isoplast(R)
  • Fastener Finish: Plain
  • Width Across Flats: 3/4 in
  • Fastener Thread Type: UNC (Coarse)
  • Item: Hex Nut
  • Fastener Thread Direction: Right Hand
See full product details
$7.41

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Dynaform #874370 Specifications

  • System of Measurement: Inch
  • Dia./Thread Size: 3/4"-10
  • Nut Style: Flange Nut
  • Basic Material: Isoplast(R)
  • Fastener Finish: Plain
  • Width Across Flats: 3/4 in
  • Fastener Thread Type: UNC (Coarse)
  • Item: Hex Nut
  • Fastener Thread Direction: Right Hand
  • Thread Type: Coarse
  • Thread Size: 3/4"-10
  • Hex Width: 3/4 in
  • Hex Type: Flange Nut
  • Application: General Purpose
  • Removable: Yes
  • Thread Direction: Right Hand
  • Material Grade/Class: Not Graded
  • Material: Isoplast
  • Finish: Plain
  • Pack Size: Small Pack
  • Country of Origin (subject to change): United States

Description

Hex Nut, Hex Type Flange Nut, Finish Plain, Material Grade/Class Not Graded, Material Isoplast, Thread Size 3/4 In.-10, Hex Width 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Thread Type Coarse

Reviews of Dynaform #874370

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.