Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rod, ISO, Natural, 3/8 In Dia x 10 Ft L

  • Zoro #: G0497926
  • Mfr #: 870670

$11.17 /ea

Order in multiples of 8

  • Resin Type: ISO
  • Min. Temp. (F): -100
  • Diameter Tolerance: +/-0.010"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dynaform #870670 Specifications

  • Zoro #: G0497926
  • Mfr #: 870670
Resin Type: ISO Min. Temp. (F): -100
Diameter Tolerance: +/-0.010" Length Tolerance: +/-0.125"
Tensile Strength (PSI): 100,000 Diameter: 3/8"
Standards: - Type: General Purpose
Length: 10 ft Max. Temp. (F): 150
Material: Isophthlic Polyester Resin (ISO) Fiberglass Color: natural
Impact Strength (Lbs.): - Item: Rod Stock
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

The benefits of fiberglass being corrosion resistant extends beyond fiberglass rods when you consider the benefits of fiberglass channels being ideal for floor joists, which offer high strength with low maintenance. Take a look at the features for Dynaform Rod Stock. Diameter: 3/8", Length: 10 ft, Color: natural.

Reviews of Dynaform #870670