KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

U Channel, ISOFR, 1 5/8 Leg, 1/4 In Th, 5 Ft

DYNAFORM| Zoro #: G1018683| Mfr #: 870750

$60.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Dark Gray
Length: 5 Ft
Base Width: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018683 Mfr #: 870750
Color: Dark GrayLength: 5 Ft
Base Width: 6"Wall Thickness: 1/4"
Wall Thickness Tolerance: +/-0.010"Base Width Tolerance: +/-0.094"
Max. Temp. (F): 150Item: U Channel Stock
Min. Temp. (F): -100Tensile Strength (PSI): 30,000
Leg Length: 1-5/8"Resin Type: ISOFR
Material: Isopthalic Polyester Fire Retardant Resin (ISOFR) FiberglassLength Tolerance: +/- 0.1875"
Country of Origin (subject to change): Multiple

Description

U Channel Stock, Isopthalic Polyester Fire-Retardant Resin (ISOFR), Dark Gray Color, Leg Length 1 5/8 In, Base Width 6 In, Wall Thickness 1/4 In, Length 5 Ft, Base Width Tolerance +/-0.094 In, Wall Thickness Tolerance +/-0.010 In, Length Tolerance +/-0.1875 In, Min. Temp. Rating -100 Deg. F, Max. Temp. 150 F, Tensile Strength 30,000 PSI

Reviews