KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

W-Beam, ISOFR, Gray, 6x6 In, 3/8 In Th, 10 Ft

DYNAFORM| Zoro #: G0601666| Mfr #: 871140

$364.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Dark Gray
Min. Temp. (F): -100
Type: Wide Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601666 Mfr #: 871140
Color: Dark GrayMin. Temp. (F): -100
Type: Wide FlangeResin Type: ISOFR
Width: 6"Length: 10 ft
Height: 6"Tensile Strength (PSI): 30,000
Material: Isopthalic Polyester Fire Retardant Resin (ISOFR) FiberglassThickness: 3/8"
Item: W-BeamMax. Temp. (F): 150
Length Tolerance: +/-0.125"Country of Origin (subject to change): Multiple

Description

W-Beam, Wide Flange, Isopthalic Polyester Fire-Retardant Resin (ISOFR), Dark Gray Color, Height 6 In, Width 6 In, Thickness 3/8 In, Length 10 Ft, Length Tolerance +/-0.125 In, Min. Temp. Rating -100 Deg. F, Max. Temp. 150 F, Tensile Strength 30,000 PSI

Reviews