Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Tank Top Portable Gas Heater, BtuH 30000 to 40000, Liquid Propane

  • Zoro #: G1456539
  • Mfr #: TT360DG

$83.03

Details
  • Built-In Thermostat: No
  • Heating Area: 1000 sq. ft.
  • BtuH Output: 30,000 to 40,000
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dynaglo #TT360DG Specifications

  • Zoro #: G1456539
  • Mfr #: TT360DG
Built-In Thermostat: No Heating Area: 1000 sq. ft.
BtuH Output: 30,000 to 40,000 Gas Type: Liquid Propane
Ignition Type: Match Light Item: Tank Top Portable Gas Heater
Length: 8.9" Includes: Hand Wheel
Fuel Rate: 10.2 lb./hr. Standards: CSA
Width: 8.9" Manufacturers Warranty Length: 1 yr. Limited
Safety Features: Shut-Off Valve, Mercury-Free Tip Over Switch Features: Electricity and Batteries Are Not Required
Height: 20.71" Min. Cylinder Size: 20 lb.
Country of Origin (subject to change): China

Description

The Dyna-Glo 40,000 BTU 360 Degree Tank Top Heater is the perfect portable solution for properly ventilated indoor/outdoor construction use. The 360° burner and stainless steel heat reflectors provide efficient heat in all directions while covering up to 1,000 square feet. It is equip with 3 heat settings for ideal comfort control, a rust-proof chrome guard, safety shut-off valve, and a CSA-certified tip switch to ensure safe operation. The heater has a compact design and can be easily assembled for your convenience (Propane Not Included). Features: Variable BTUs - Hi-efficiency Stainless Steel Heat Reflectors - Rust Proof Chrome Guard - Tip Over Safety Switch - Match Light Ignition - Safety Shut-off Valve - Quick Connect P.O.L Tank Connection

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : MA

Reviews of Dynaglo #TT360DG