Dynalon
Nesting Container, Natural, Polypropylene, 15 5/8 in W, 5 1/4 in H
Mfr # 410555
Zoro # G0226462
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Polypropylene
- Overall Length 20 1/4 in
- Overall Height 5 1/4 in
- Overall Width 15 5/8 in
Explore More Products
- DYNALON Nesting Container, Natural, Polypropylene, 7 3/4 in W, 5 1/8 in H 410535
- DYNALON Nesting Container, Natural, Polypropylene, 10 1/4 in W, 5 1/8 in H 410545
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 23 1/4 in L, 33 1/2 in W, 3 1/4 in H, 1.94 cu ft Volume Capacity 38701
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H 9261085280
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H 8040085269
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 15 3/4 in L, 10 5/8 in W, 7 in H RMRT030003
- VESTIL Tote, Black, Polyethylene, 30.75 in L, 52.5 in W, 41.8125 in H MPT-1
- BASICWISE Stacking Storage Bins, Pink, Plastic QI003215P
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 10 in H 35225RED
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 19 in L, 10 gal Volume Capacity 8510GRBKYL.10
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H 35300BLUE
- Dynalon Storage Totes & Containers