Dynalon
Beaker Graduated, Pp, 250mL, Pk8
- Zoro #: G4014552
- Mfr #: 222075-0250
Tap to zoom
Hover or click to zoom
$35.54
pkg. of 8 ($4.44/ea)
- Item: Low Form Beaker
- Beaker Type: Low Form
- Labware Capacity - English: 8.45 oz
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $35.54
Dynalon #222075-0250 Specifications
- Zoro #: G4014552
- Mfr #: 222075-0250
- Item: Low Form Beaker
- Beaker Type: Low Form
- Labware Capacity - English: 8.45 oz
- Labware Capacity - Metric: 250 mL
- Labware Basic Material: Plastic
- Labware Body Material: Polypropylene
- Graduations: Yes
- Graduation Subdivisions: 10 mL
- Disposable/ Reusable: Reusable
- Labware Clarity: Transparent
- Graduation Range: 50 to 250mL
- Labware Outside Dia. - Metric: 71 mm
- Labware Height - Metric: 95 mm
- Labware Inside Dia. - English: 2.6 in
- Sterile/Non-Sterile: Non-Sterile
- Autoclavable: Yes
- Labware Inside Dia. - Metric: 67 mm
- Special Features: Special no-drip pouring spout
- Labware Outside Dia. - English: 2.8 in
- Capacity: 250ml
- Glassware Class: B
- Labware Height - English: 3.7 in
- Material of Construction: polypropylene
- Product Type: Low Form Beaker
- Country of Origin (subject to change): Italy
Description
Low Form Beaker, 250 mL, 8.45 oz, Beaker Type Low Form, Labware Basic Material Plastic, Labware Body Material Polypropylene, Graduations Yes, Graduation Subdivisions 10 mL, Graduation Range 50 to 250mL, Reusable, Non-Sterile, 95 mm, 3.7 in, Autoclavable Yes, Glassware Class B, Transparent, Package Quantity 8