Dynalon
Benchguard Wallet, 25 In L, PK50
Mfr # 504314-0003
Zoro # G4528474
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 in
- Width 21 in
- Material Absorbent Paper
- Absorbs 400mL
- Color White
Explore More Products
- DYNALON LAB MAT RIBBED PE 50 FT 404225-0001
- DYNALON LABORATORY LINER BENCHGUARD 504314-0001
- DYNALON LABORATORY LINER EXTRA BENCHGUARD 504314-0002
- DYNALON LAB MAT RIBBED PE 100 FT 404225-0004
- DYNALON BENCHGUARD EXTRA WALLETS, PK50 504314-0004
- LABEXACT Laboratory Bench Pad, 9-1/2 in. L, PK100 45FG82
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue 120748
- LABEXACT Laboratory Bench Pad, 19 in. L, PK50 45FG81
- TRIMACO Floor Protection, 180 ft. L, 6 ft. W 89372
- SP SCIENCEWARE LABORATORY LINER LABMAT RED 20 INX50 Ft F24675-1000
- SP SCIENCEWARE Labmat Bench Liner Sheets, White F24675-0020
- Dynalon Laboratory Hoods & Enclosures