Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Carboy Light Weight 5 Gal HDPE

  • Zoro #: G4718551
  • Mfr #: 405604

$23.35

  • Labware Closure Material: HDPE
  • Height: 15"
  • Labware Nominal Capacity - Metric: 18.93L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Dynalon #405604 Specifications

  • Zoro #: G4718551
  • Mfr #: 405604
Labware Closure Material: HDPE Height: 15"
Labware Nominal Capacity - Metric: 18.93L Labware Clarity: Translucent
Labware Basic Material: Plastic Includes Closure: Yes
Item: Liquid Container Closure Size: 63mm
Labware Nominal Capacity - English: 5 gal. Labware Body Material: HDPE
Labware Height - English: 15" Labware Body Color: White
Includes: Carrying Handles and Indented Hand Grips Depth: 10"
Color: White Carboy/Jerrican/Jug Item: Carboy
Diameter: 279.4mm For Use With: Liquids or Solids
Labware Depth - English: 11" Labware Height - Metric: 381mm
Labware Width - Metric: 244.5mm Carboy/Jerrican/Jug Handle Style: Blow Molded
Labware Depth - Metric: 279.4mm Labware Closure Type: Screw On
Labware Width - English: 9.625" Labware Capacity - English: 5 gal.
Capacity: 5 Gallon Labware Capacity - Metric: 18.93L
Width: 9.625" Material: HDPE
Autoclavable: No Country of Origin (subject to change): United States

Description

Select carboys from leading suppliers including Dyanalon, E-Z Fill, Vestil and Zoro Select. Take a look at the features for Dynalon Liquid Container. Capacity: 5 Gallon, Color: White, Material: HDPE.

Reviews of Dynalon #405604