Dynalon
Clear Dippas W/Handle, 30mL, Pk50
- Zoro #: G4721376
- Mfr #: 507054-0030
Tap to zoom
Hover or click to zoom
$105.75
pkg. of 50 ($2.12/ea)
- Item: Dippas
- Color: clear
- Material: polystyrene
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $105.75
Dynalon #507054-0030 Specifications
- Zoro #: G4721376
- Mfr #: 507054-0030
- Item: Dippas
- Color: clear
- Material: polystyrene
- Capacity: 30 mL
- Handle: yes
- Country of Origin (subject to change): United Kingdom
Description
Dippas, Capacity 30 mL, Material Polystyrene, Color Clear, Handle Yes, Package Quantity 50
Reviews of Dynalon #507054-0030
Explore more
- Dynalon Beaker Pmp 50 ML, 40, PK40 222045-0050
- Dynalon Beaker W/Handle, Tall-Form, 1000mL 326485-1000
- Dynalon Beaker Graduated Plastic 1000ml, PK5 522085-1000
- Dynalon Beakers Ptfe 1000 Cc 312174
- Dynalon Low Form Beaker, 250mL, PK8 222045-0250
- Dynalon Bar Round No Ring 5/16X3/4", 12, PK12 303715
- Dynalon Beaker Graduated Pp 400 ML, 10, PK10 522085-0400
- Dynalon Beaker, Starter Kit, Poly, PK5 222195
- Briskheat Heating Mantle, 842 deg. F, 120V, 325W HM1000MS1
- Corning Beaker 500Ml Plastic Low Form Pfa 1/6 1003P-500
- Corning Corning 6480-500, PK 12 6480-500
- Dynalon Beakers & Pitchers