Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Baritainer Jerry Can, HDPE, 5L

  • Zoro #: G4695887
  • Mfr #: 405594-0001

$9.53

  • Width: 5.7
  • Labware Nominal Capacity - Metric: 5L
  • Labware Depth - Metric: 238.7mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Dynalon #405594-0001 Specifications

  • Zoro #: G4695887
  • Mfr #: 405594-0001
Width: 5.7 Labware Nominal Capacity - Metric: 5L
Labware Depth - Metric: 238.7mm Diameter: 238.7mm
Labware Body Material: HDPE Includes: Tamper-Evident Screw Closure
Labware Basic Material: Plastic Color: natural
Item: Baritainer, Jerry Can Height: 9.2
Labware Width - Metric: 144.8mm Carboy/Jerrican/Jug Handle Style: Integral Shoulder
Labware Width - English: 5.7" Autoclavable: No
Labware Height - English: 9.20" Labware Clarity: Translucent
Labware Nominal Capacity - English: 1.32 gal. Carboy/Jerrican/Jug Item: Jerrican
Capacity: 5 Liter Labware Height - Metric: 233.7mm
For Use With: Liquids, Powders, VOC's, Chemicals, Oils, Waste Labware Body Color: White
Labware Closure Material: HDPE Includes Closure: Yes
Labware Closure Type: Tamper Evident Material: HDPE/Quoral
Labware Capacity - Metric: 5L Labware Capacity - English: 1.32 gal.
Labware Depth - English: 9.4" Country of Origin (subject to change): Mexico

Description

When researching carboys, the key attributes to keep in mind are the capacity and application the carboy will be used for. Take a look at the features for Dynalon Baritainer, Jerry Can. Capacity: 5 Liter, Color: natural, Material: HDPE/Quoral.

Reviews of Dynalon #405594-0001