Dynalon
Nesting Container, Natural, Polypropylene, 7 3/4 in W, 5 1/8 in H
Mfr # 410535
Zoro # G0226368
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Polypropylene
- Overall Length 12 in
- Overall Height 5 1/8 in
- Overall Width 7 3/4 in
Explore More Products
- DYNALON Nesting Container, Natural, Polypropylene, 15 5/8 in W, 5 1/4 in H 410555
- DYNALON Nesting Container, Natural, Polypropylene, 10 1/4 in W, 5 1/8 in H 410545
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity SO4815-11 Blue
- DIVERSI-PLAST Nesting Container, Blue, Polyethylene, 30 in L, 19 in W, 12 in H, 3 cu ft Volume Capacity, 3 PK 39825
- STERILITE CORPORATION Sterilite 16428012 6 Quart Storage Box With White Lid 501835
- DIVERSI-PLAST Nesting Container, Red, Polyethylene, 30 in L, 19 in W, 12 in H, 3 cu ft Volume Capacity, 3 PK 39828
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 8 in H TUB1711-8GY
- QUANTUM Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 3 in H DG93030BL
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 10 in H 35225BLUE
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H 33226BLUE
- DEFLECTO Little Artist Antimicrobial 2.5 Qt Tote, Blue 39513BLU
- Dynalon Storage Totes & Containers