Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Natural Nesting Container 19 in x 10 1/4 in x 5 1/8 in H, 1 PK

  • Zoro #: G0226112
  • Mfr #: 410545
$22.99
  • For Use With: Bottles, Containers, Instruments, Food
  • Length: 19 3/16 in
  • Material: Polypropylene
See full product details
Orders over $75 ship free.

Dynalon #410545 Specifications

  • Zoro #: G0226112
  • Mfr #: 410545
For Use With: Bottles, Containers, Instruments, Food Length: 19 3/16 in
Material: Polypropylene Type: Sterilizing Tote Box
Storage Container Style: Solid Walls, Solid Bottom Outside Width: 10 1/4 in
Outside Height: 5 1/8 in Outside Length: 19 in
Width: 10 1/2 in Height: 5 5/16 in
Item: Nesting Container Package Quantity: 1
Color: Natural Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tote Box, Plastic, Height 5 5/16 in, Width 10 1/2 in, Length 19 3/16 in, For Use With Bottles, Containers, Instruments, Food

Reviews of Dynalon #410545