Dynalon

Scoop, HDPE, 65mL

Dynalon Scoop, HDPE, 65mL 606065
Hover or click to zoom Tap to zoom
  • Item: Scoop
  • Overall Length: 7 1/4 in
  • Color: White
  • Material: High Density Polyethylene
  • Overall Width: 2 3/4 in
  • Capacity: 65mL
  • Working Temp.: 120 Degrees C (248 Degrees F)
  • Handle Length: 2.75 in
See full product details
$3.73
Orders over $75 ship free.

Subtotal: $3.73

Dynalon #606065 Specifications

  • Item: Scoop
  • Overall Length: 7 1/4 in
  • Color: White
  • Material: High Density Polyethylene
  • Overall Width: 2 3/4 in
  • Capacity: 65mL
  • Working Temp.: 120 Degrees C (248 Degrees F)
  • Handle Length: 2.75 in
  • Type: Corrosion Resistant
  • Product Type: Scoop
  • Country of Origin (subject to change): Germany

Description

Scoop, Corrosion Resistant, Capacity 65 mL, Overall Length 7 1/4 in, 18.42 cm, Overall Width 2 3/4 in, 6.99 cm, Handle Length 69.85 mm, 2.75 in, White, High Density Polyethylene, Working Temp. 120 Degrees C (248 Degrees F)

Reviews of Dynalon #606065