Zoro Select
Scoop, Polypropylene, White, 25mL, PK12
Mfr # 208065-0025
Zoro # G0226103
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Bottom
- Capacity 25 mL
- Overall Length 1 23/32 in, 43.8 mm
- Overall Width 5 25/64 in, 137 mm
- Handle Length 19 mm, 0.75 in
Explore More Products
- ZORO SELECT Spoon, Mini Sampler, 0.10ml, PK25 F36721-0010
- ZORO SELECT Spoon, 70mL H36809-0040
- ZORO SELECT Scoop, 8 oz., Stainless Steel, 4 in. 428.05 SCOOP 8
- ZORO SELECT Scoop, 33 3/4 fl oz, 30.5 cm, Silver F36739-1000
- ZORO SELECT Spoon, 9 in H36711-0000
- ZORO SELECT Scoop, Stainless Steel, 3 oz, 4In Scoop 428.03
- ZORO SELECT Sampling Scoop, 1 3/8 gal, 35.5 cm, Silver 0720520
- ZORO SELECT Sampling Scoop, 3/4 fl oz, 13.97 cm, White 0630007
- ZORO SELECT Laboratory Spatula, 13 cm L, Silver, PK3 0628710
- A2Z SCILAB PVC Handle Lab Spatula, 10" Blade, 1.5" Blade Width, 15.2" Length A2Z-ZR143
- A2Z SCILAB Wooden Handle Lab Spatula, 8 Offset Bayonet Blade, 12.4 Total Length A2Z-ZR-BWHS8
- Zoro Select Lab Utensils