Dynalon
Stir Paddle, HDPE, 78", White
- Zoro #: G4768145
- Mfr #: 107195
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $159.76
Dynalon #107195 Specifications
- Zoro #: G4768145
- Mfr #: 107195
- Item: Stirring Paddle
- Overall Length: 78 in
- Color: White
- Material: High Density Polyethylene
- Size: 3 in x 6 in Paddle
- Handle Length: 72 in
- Handle Dia.: 25.4 mm, 1 in
- Overall Width: 3 in
- Product Type: Stirring Paddle
- Country of Origin (subject to change): United States
Description
Stirring Paddle, Overall Length 78 in, Overall Width 3 in, Handle Length 72 in, White, High-Density Polyethylene, Size 3 in x 6 in Paddle, Handle Dia. 1 in
Reviews of Dynalon #107195
Explore more
- DYNALON Scoop, Rounded, HDPE, 1000mL, White, PK5 208075-1000
- DYNALON Scoop, White, 350mL 607135
- DYNALON Scoop, HDPE, 1/2 gal 107154-0005
- DYNALON Scoop, Rounded, HDPE, 500mL, White, PK5 208075-0500
- DYNALON Scoop, HDPE, 65mL 606065
- TRICORBRAUN 29.6cc Plastic Medium Handled Scoop 118363
- DYNALON Spatula Double Reusable, PK10 391925-0001
- REMCO Large Hand Scoop, White, 15 x 6-1/2 In 65005
- REMCO Small Hand Scoop, 32 oz., Purple, Poly 64008
- REMCO Large Scoop, 6Wx9L, MD Green 6500MD2
- Dynalon Hand & Bowl Scoops