Dynamic
Flow Control, 45GPM Max Flow, 1/2"NPTF Prt
Mfr # 450052
Zoro # G6330508
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 176 F
- Max. Pressure (PSI) 5000 PSI
- Flow Range (GPM) 45
- Action Flow control & full shutoff in one direction / free flow in the opposite
- Port Size (In.) 1/2 in. NPT
Explore More Products
- DYNAMIC Flow Control, 65GPM Max Flow, 3/4"NPTF Prt 450054
- DYNAMIC Flow Control, 100GPM Max Flow, 1"NPTF Port 450634
- DYNAMIC Flow Control, 30GPM Max Flow, 3/8"NPTF Prt 450051
- DYNAMIC Flow Control, 120GPM Max, 1-1/4"NPTF Prt 450636
- DYNAMIC Flow Control, 20GPM Max Flow, 1/4"NPTF Prt 450050
- DYNAMIC Flow Control, 20GPM Max Flow, SAE, 5000 psi 450631
- SMC Speed Control Valve, 10mm Tube, 1/8 In AS2201F-01-10SA
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In AS2201F-N02-09SA
- FESTO One-Way Flow Control Valve GRLSA-1/8-QS-6 GRLSA-1/8-QS-6
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline P3S21AJDA032A
- LEGRIS Pilot Non Return Valve, T 8mm, 3/8 In 7892 08 17
- Dynamic Pneumatic Valves